Skip Content
AIR COMPRESSOR 10HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 10HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C10123VS
  • Mfr. Model # RCP-C10123VS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 950.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 33
  • Finish Epoxy Paint
  • HP 10
  • Includes Magnetic Starter
  • Item Air Compressor
  • Number of Stages 2
  • Phase 3
  • Tank Size 120 gal.
  • Tank Type Vertical
  • Control Stop/Start
  • Cylinder Material Cast Iron
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Height 72"
  • Overall Length 37"
  • Overall Width 24"
  • Pump RPM 857
  • Voltage 230 V
  • dBA @ 3 Feet 83
  • Standards CSA
  • On Pressure Switch Setting 125 PSI
  • Off Pressure Switch Setting 150 PSI
  • (F)NPT Outlet 1"
  • Max. Pressure 175 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 21

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List