Skip Content
AIR COMPRESSOR 10HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 10HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C10123V4
  • Mfr. Model # RCP-C10123V4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 960.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 33
  • Includes Magnetic Starter
  • HP 10
  • Item Air Compressor
  • Number of Stages 2
  • Tank Type Vertical
  • Phase 3
  • Tank Size 120 gal.
  • Cylinder Material Cast Iron
  • Hz 60
  • Control Stop/Start
  • Motor Type Open Drip Proof
  • Pump RPM 857
  • Overall Width 30"
  • Overall Height 78"
  • Overall Length 42"
  • Voltage 460 V
  • Off Pressure Switch Setting 150 PSI
  • dBA @ 3 Feet 83
  • Standards CSA
  • (F)NPT Outlet 1"
  • On Pressure Switch Setting 125 PSI
  • Max. Pressure 175 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Lubrication Type Mineral Oil
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 28/26.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list