!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR COMPRESSOR 10HP VERT

AIR COMPRESSOR 10HP VERT

CHICAGO PNEUMATIC

AIR COMPRESSOR 10HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COMPRESSOR 10HP VERT

AIR COMPRESSOR 10HP VERT

CHICAGO PNEUMATIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPCRCP-C10123V
  • Mfr. Model # RCP-C10123V
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 960.0 lbs

Technical Specs

  • Item Air Compressor
  • Number of Stages 2
  • Compressor Package Type Fully Packaged
  • Motor Type Open Drip Proof
  • Cylinder Material Cast Iron
  • ASME Tank Yes
  • Off Pressure Switch Setting 150 PSI
  • Overall Width 30"
  • Standards CSA
  • Lubrication Type Mineral Oil
  • Phase 3
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Includes Magnetic Starter
  • Finish Epoxy Paint
  • On Pressure Switch Setting 125 PSI
  • Overall Length 42"
  • Overall Height 78"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list