Skip Content
AIR COMPRESSOR 10HP HORZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 10HP HORZ

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C10123H
  • Mfr. Model # RCP-C10123H
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 890.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • HP 10
  • Free Air CFM @ Max. Pressure 33
  • Includes Magnetic Starter
  • Number of Stages 2
  • Phase 3
  • Item Air Compressor
  • Tank Type Horizontal
  • Tank Size 120 gal.
  • Control Stop/Start
  • Cylinder Material Cast Iron
  • Hz 60
  • Overall Height 53"
  • Motor Type Open Drip Proof
  • Overall Length 73"
  • Pump RPM 857
  • Overall Width 24"
  • Voltage 230 V
  • dBA @ 3 Feet 83
  • Standards CSA
  • Off Pressure Switch Setting 150 PSI
  • On Pressure Switch Setting 125 PSI
  • Lubrication Type Mineral Oil
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 28/26.5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List