Skip Content
AIR COMPRESSOR 10HP HORZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 10HP HORZ

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C10123D
  • Mfr. Model # RCP-C10123D
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1125.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Includes Magnetic Starter
  • Item Air Compressor
  • Control Stop/Start
  • Cylinder Material Cast Iron
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Height 56"
  • Overall Length 77"
  • Overall Width 27"
  • Pump RPM 857
  • dBA @ 3 Feet 83
  • Standards CSA
  • Off Pressure Switch Setting 150 PSI
  • On Pressure Switch Setting 125 PSI
  • (F)NPT Outlet 1"
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Amps 28/26.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list