Skip Content
AIR COMPRESSOR 10HP 575/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 10HP 575/3

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2545E10VS575-3
  • Mfr. Model # 2545E10VS575-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2783
  • Shipping Weight 429.55 lbs

Product Details

Two stage stationary electric air compressor. 100% cast iron, continuous duty cycle. Totally enclosed, beltguard. Stainless steel finger valve prolongs service intervals. Single point electrical connection, auto start/stop control factory setting 145 -175 PSI. ASME tank with manual drain, discharge isolation ball valve and relief compresor cooling.

Technical Specs

  • Phase 3
  • Free Air CFM @ Max. Pressure 35
  • Finish Powder Coated
  • HP 10
  • Item Air Compressor
  • Includes Mounted Motor Starter, Automatic Start/stop Control Through Pressure Switch, Oil Sight Glass, Manual Drain
  • Tank Size 120 gal.
  • Number of Stages 2
  • Cylinder Material 100% Cast Iron
  • Control Auto Start/Stop
  • Tank Type Horizontal
  • Hz 60
  • Enclosure NEMA 1 and ODP Motor
  • Motor Type ODP Motor
  • Overall Height 65"
  • Overall Length 83"
  • Overall Width 36"
  • Voltage 200 V, 230 V, 460 V, 575 V
  • Compressor Type Electric-Driven Two-Stage Air Compressor
  • Amps 11 A
  • (F)NPT Outlet 3/4"
  • Lubrication Type Ingersoll Rand All Season Select
  • Max. Pressure 175 PSIG
  • ASME Tank Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List