Skip Content
AIR COMPRESSOR 1.8 HP 120V 135 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 1.8 HP 120V 135 PSI

CAMPBELL HAUSFELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBH1NNF5
  • Mfr. Model # 1NNF5
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Full Load Amps 15.0
  • Item Air Compressor
  • Motor RPM 3,450
  • Motor Type Induction
  • Overall Height 30"
  • Cylinder Material Aluminum
  • Overall Length 32"
  • Overall Width 20"
  • (F)NPT Outlet 1/4"
  • dBA @ 3 Feet 91.0
  • Avg. Pump Life 500 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list