Skip Content
AIR COMPRESSOR,0.33 HP,120V,100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR,0.33 HP,120V,100 PSI

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR25F538
  • Mfr. Model # 25F538
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • Free Air CFM @ 90 PSI 0.6
  • Full Load Amps 2.6
  • Free Air CFM @ Max. Pressure 0.6
  • Includes Easy Carry Handle, Steel Hotdog Tank
  • HP 0.33
  • Item Portable Electric Air Compressor
  • Tank Size 2 gal.
  • Motor RPM 4400
  • Cylinder Material Aluminum
  • Tank Type Horizontal
  • Motor Type DC
  • Overall Height 17-1/2"
  • Overall Length 16-1/2"
  • Overall Width 9-7/8"
  • Voltage 115VAC
  • Weight 16 lb.
  • Standards UL1450
  • Max. Pressure 100 psi
  • (F)NPT Outlet 1/4"
  • Lubrication Type Oil Free
  • dBA @ 3 Feet 97.0
  • Avg. Pump Life 120 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list