Skip Content
AIR COMPR MTR,5 HP,1745RPM,208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR COMPR MTR,5 HP,1745RPM,208-230V

WEG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13L299
  • Mfr. Model # 13L299
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.25 lbs

Technical Specs

  • Full Load Amps 23.5-21.5
  • Item Air Compressor Motor
  • HP 5
  • Phase 1
  • Nameplate RPM 1745
  • Overall Length 14-7/8"
  • Duty Continuous
  • Hz 60
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified (LR38324)
  • Shaft Length 2-3/4"
  • RPM Range 1400-1800
  • Capacitor Included Yes
  • Frame 184T
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Motor Thermal Protection Manual
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list