Skip Content
AIR COMP/GEN/WELD 30 GAL 3-N-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COMP/GEN/WELD 30 GAL 3-N-1

PMI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR8CGW3
  • Mfr. Model # 8CGW3
  • UNSPSC # 40151613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1100.0 lbs

Technical Specs

  • Max. Watts @ 120V 5,000
  • Number of Outlets 3
  • Low Oil Shut Down No
  • Fuel Tank Capacity 1.7 gal.
  • Hz 60
  • Full Power Switch Yes
  • Overall Height 53"
  • Overall Length 49"
  • Overall Width 23"
  • Pump RPM 1,240
  • RPM 3,600
  • Watts 5,000
  • Guard Type Sheet Metal
  • Engine Oil Capacity 1.16 qt.
  • (F)NPT Outlet 1/2"
  • Run Time @ Full Load 7-1/2 hrs.
  • ASME Tank Yes
  • Run Time @ 1/2 Load 13 hrs.
  • Welder Output Amp Range 5 - 200 A
  • Pump Oil Capacity 2.6 qt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list