Skip Content
AIR COMP/GEN TANKLESS 2-N-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COMP/GEN TANKLESS 2-N-1

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR8CG00
  • Mfr. Model # 8CG00
  • UNSPSC # 40151613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 850.0 lbs

Technical Specs

  • Free Air CFM @ 90 PSI 14.3
  • Free Air CFM @ Max. Pressure 13.7
  • Tank Type Tankless
  • Number of Outlets 3
  • Max. Watts @ 120V 5,000
  • HP 13
  • Engine Brand Honda
  • Fuel Tank Capacity 1.7 gal.
  • Full Power Switch Yes
  • Hz 60
  • Low Oil Shut Down No
  • Overall Height 28-1/2"
  • Overall Length 49"
  • Overall Width 23"
  • Pump RPM 1,240
  • Pump Type 2-Stage
  • Voltage 120/230
  • Starter Type Electric
  • Sound Level dB 89
  • RPM 3,600
  • Weight 850.0 lbs.
  • Watts 5,000
  • Rated Watts 5,000/6,000
  • Max. Pressure 175 PSI
  • Engine Oil Capacity 1.16 qt.
  • Guard Type Sheet Metal
  • Run Time @ 1/2 Load 13 hrs.
  • Pump Oil Capacity 2.6 qt.
  • Run Time @ Full Load 7-1/2 hrs.
  • ASME Tank No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list