Skip Content
AIR COMP 15HP 200G 208-230/460-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMP 15HP 200G 208-230/460-3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR7DC15
  • Mfr. Model # 7DC15
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1200.0 lbs

Technical Specs

  • Finish Green
  • Item Air Compressor
  • Cylinder Material Cast Iron
  • Enclosure No
  • Hz 60
  • Motor Type Induction
  • Overall Height 63"
  • Overall Length 89"
  • Overall Width 34"
  • Pump RPM 1020
  • Off Pressure Switch Setting 175 PSI
  • Standards CSA
  • On Pressure Switch Setting 115 PSI
  • Amps 41.1 A - 37.2/18.6 A
  • (F)NPT Outlet 1"
  • Pump Oil Capacity 4 qt.
  • ASME Tank Yes
  • Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
  • Control Pressure Switch
  • dBA @ 3 Feet 89
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list