Skip Content
AIR COMP 10HP 200G 208-230/460-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMP 10HP 200G 208-230/460-3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR7DC10
  • Mfr. Model # 7DC10
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1200.0 lbs

Technical Specs

  • Finish Green
  • Free Air CFM @ Max. Pressure 68.2
  • HP 10 X 2
  • Item Air Compressor
  • Number of Stages 2
  • Phase 3
  • Tank Size 200 gal.
  • Tank Type Horizontal
  • Cylinder Material Cast Iron
  • Hz 60
  • Enclosure No
  • Overall Length 89"
  • Overall Height 63"
  • Motor Type Induction
  • Overall Width 34"
  • Voltage 208 V - 230/460 V
  • Pump RPM 700
  • Standards CSA
  • Compressor Type 2-Stage, Duplex
  • Off Pressure Switch Setting 175 PSI
  • On Pressure Switch Setting 115 PSI
  • Amps 27 A - 24.4/12.2 A
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Lubrication Type Splash Lubricated
  • Pump Oil Capacity 4 qt.
  • ASME Tank Yes
  • Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
  • Control Pressure Switch
  • dBA @ 3 Feet 89
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list