AIR COIL SET 15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR COIL SET 15 FT

TECTRAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TET17215
  • Mfr. Model # 17215
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3178
  • Shipping Weight 3.37 lbs

Technical Specs

  • Colour Red, Blue
  • Inside Dia. (In.) 3/8
  • Includes Reinforcement Springs
  • For Use With Tractor and Trailer
  • Length 15 ft.
  • Male Thread (In.) 1/2 NPT
  • Material Reinforced Nylon
  • Outside Dia. (In.) 1/2
  • Working Pressure (PSI) 150 PSI
  • Standards DOT FMVSS 106 (49 CFR 571.106 and 49CFR 393.45)
  • Temp. Range -40 Degrees F - 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list