Skip Content
AIR COIL PROFLEX 15FT X 48IN W/HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COIL PROFLEX 15FT X 48IN W/HDL

TECTRAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TET17P15-40H
  • Mfr. Model # 17P15-40H
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3178
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour Red, Blue
  • For Use With Tractor and Trailer
  • Includes Reinforcement Springs, Grip Handles
  • Inside Dia. (In.) 3/8
  • Length 15 ft.
  • Material Reinforced Nylon
  • Outside Dia. (In.) 1/2
  • Male Thread (In.) 1/2 NPT
  • Standards DOT FMVSS 106 (49CFR 571.106 and 49CFR 393.45)
  • Working Pressure (PSI) 150
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Item PROFlex-SP(TM) Aircoils
  • Type Nylon Tractor Trailer Air Coils Sets
  • Package Quantity 1 pair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list