Skip Content
AIR COCK,NUT BOTTOM,1/4 IN,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COCK,NUT BOTTOM,1/4 IN,LEVER

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI4153004
  • Mfr. Model # 4153004
  • UNSPSC # 40141651
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Air Cock
  • Max. Pressure 200 PSIG
  • Max. Working Steam Pressure - WSP 200 PSI
  • Pipe Size - Valves 1/4"
  • Handle Type Lever
  • Body Material Brass
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Bottom Type Nut
  • Hose Inside Dia. None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list