Skip Content
AIR COCK,3/8 IN,MNPT X FNPT,TEE HAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COCK,3/8 IN,MNPT X FNPT,TEE HAN

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI4142001
  • Mfr. Model # 4142001
  • UNSPSC # 40141651
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Air Cock
  • Max. Pressure 80 PSIG
  • Max. Working Steam Pressure - WSP 80 PSI
  • Pipe Size - Valves 3/8"
  • Handle Type Tee
  • Connection Type MNPT x FNPT
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Body Material Brass
  • Hose Inside Dia. None
  • Bottom Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list