Skip Content
AIR COCK,3/8 IN,MNPT X BIBB NOSE,LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COCK,3/8 IN,MNPT X BIBB NOSE,LE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI4131001
  • Mfr. Model # 4131001
  • UNSPSC # 40141651
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Air Cock
  • Max. Pressure 80 PSIG
  • Pipe Size - Valves 3/8"
  • Max. Working Steam Pressure - WSP 80 PSI
  • Handle Type Lever
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Body Material Brass
  • Hose Inside Dia. None
  • Connection Type MNPT Hexagon Shoulder x Bibb Nose
  • Bottom Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list