Skip Content
AIR COCK,1/4 IN,MNPT X SHOULDER,TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COCK,1/4 IN,MNPT X SHOULDER,TEE

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI4164004
  • Mfr. Model # 4164004
  • UNSPSC # 40141651
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Air Cock
  • Max. Pressure 80 PSIG
  • Max. Working Steam Pressure - WSP 80 PSI
  • Pipe Size - Valves 1/4"
  • Temp. Range -20 Degrees F - 500 Degrees F
  • Handle Type Tee
  • Body Material Brass
  • Connection Type MNPT Hexagon Shoulder x Straight Nose
  • Hose Inside Dia. None
  • Bottom Type Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list