Skip Content
AIR CLEANER MK2400 2400SCFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CLEANER MK2400 2400SCFM

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX105.1006
  • Mfr. Model # 105.1006
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 749
  • Shipping Weight 350.0 lbs

Product Details

MK2400 electronic air cleaner. 3/4 HP. 120 V. Dimensions: 27.0 in H x 46.0 in L x 34.0 in W. Belt blower drive.

Technical Specs

  • Height (In.) 27
  • Width (In.) 34
  • Item Mk2400 Electronic Air Cleaner
  • Input (Amps) 10.8
  • Depth (In.) 46
  • Application Filtration of Welding Fumes, Plasma Cutting, Brazing, Wire Drawing, Gear Cutting, Dust, Soldering
  • Air Flow (CFM) 2,400
  • Features Air Capacity 2400 Cfm, Helps Reduce Energy Cost by Recycling Heated/cooled Air as Opposed to Exhausting, 4-way Adjustable Air Outlet Louver
  • Includes (2) prefilters and (2) After filters (2)ionizer and (2) collector cells, indicator light
  • Motor HP 3/4
  • Hz 60
  • Input Voltage 120 V
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list