Skip Content
AIR CLEANER/CIRC,42 IN,5702 CFM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CLEANER/CIRC,42 IN,5702 CFM,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VZH6
  • Mfr. Model # 2VZH6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1483
  • Shipping Weight 205.0 lbs

Product Details

Air Cleaner/Circulator, Blade Dia. 42 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115V, 1 Phase, CFM High 5,702, CFM Low 4,159, Air Velocity (FPM) @ 20 Ft. 95, Motor HP 1/2, Motor RPM 1725/1100, Operating Amps 6.19, Fan RPM 377/275, Industrial, Assembled Assembled, CFM/Watt 8.1, Includes Cord Wrap, Handle and Filters, 4 In. Rubber and Steel Casters

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 95
  • Air Velocity (FPM) @ 40 Ft 92
  • Application Air Filtration
  • Assembled Yes
  • Bearing Type Ball
  • Height 47-1/2"
  • Item Air Cleaner/Circulator
  • Includes Cord Wrap, Handle and Filters, 4" Rubber and Steel Casters
  • Motor HP 1/2
  • Motor RPM 1725/1100
  • Number of Blades 4
  • Operating Amps 6.19
  • Thermal Protection Auto
  • Phase 1
  • CFM/Watt 8.1
  • Width 45"
  • CFM High 5,702
  • CFM Low 4,159
  • Cord Length 10 ft.
  • Drive Type Direct
  • Fan RPM 377/275
  • Hz 60
  • Housing Material Galvanized Steel
  • Motor Enclosure Open Dripproof
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Voltage 115V
  • Watts 703
  • Wire Guard Finish Gray Powder Coat
  • Blade Material Galvanized Steel
  • Guard Material Steel
  • Motor Insulation Class B
  • Environmental Applications Industrial
  • Standards UL/CSA/OSHA
  • Shaft Dia. 3/4"
  • Air Velocity (FPM) @ 10 Ft. 145
  • Blade Dia. 42"
  • Max. Ambient Temp. 105 Degrees F
  • Max. Depth 21"
  • Sound Level 90dBA
  • Oscillating No
  • Mobile/Stationary Mobile
  • Fan Accessory Style Cleaner
  • Fan Mounting Location Mobile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list