Skip Content
AIR CLEANER/CIRC,36 IN,5460 CFM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CLEANER/CIRC,36 IN,5460 CFM,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VZH5
  • Mfr. Model # 2VZH5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1483
  • Shipping Weight 188.0 lbs

Product Details

Air Cleaner/Circulator, Blade Dia. 36 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115V, 1 Phase, CFM High 5,460, CFM Low 3,854, Air Velocity (FPM) @ 20 Ft. 215, Motor HP 1/2, Motor RPM 850/600, Operating Amps 4.5, Fan RPM 850/600, Industrial, Assembled Assembled, CFM/Watt 11.8, Includes Cord Wrap, Handle and Filters, 4 In. Rubber and Steel Casters

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 215
  • Air Velocity (FPM) @ 40 Ft 160
  • Application Air Filtration
  • Assembled Yes
  • Bearing Type Ball
  • Includes Cord Wrap, Handle and Filters, 4" Rubber and Steel Casters
  • Height 41-1/2"
  • Item Air Cleaner/Circulator
  • Motor RPM 850/600
  • Motor HP 1/2
  • Operating Amps 4.5
  • Number of Blades 4
  • Phase 1
  • Thermal Protection Auto
  • Width 39"
  • CFM High 5,460
  • CFM Low 3,854
  • CFM/Watt 11.8
  • Cord Length 10 ft.
  • Drive Type Belt
  • Fan RPM 850/600
  • Hz 60
  • Housing Material Galvanized Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Voltage 115V
  • Speeds 2
  • Watts 460
  • Wire Guard Finish Gray Powder Coat
  • Blade Material Galvanized Steel
  • Standards UL, cUL, OSHA
  • Environmental Applications Industrial
  • Guard Material Steel
  • Motor Insulation Class B
  • Shaft Dia. 3/4"
  • Air Velocity (FPM) @ 10 Ft. 346
  • Max. Ambient Temp. 105 Degrees F
  • Blade Dia. 36"
  • Max. Depth 21"
  • Sound Level 91.5dBA
  • Oscillating No
  • Mobile/Stationary Mobile
  • Fan Accessory Style Cleaner
  • Fan Mounting Location Mobile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list