Skip Content
AIR CIRCULATOR S/S 33IN WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR S/S 33IN WALL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LYW5
  • Mfr. Model # 2LYW5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1425
  • Shipping Weight 54.1 lbs

Product Details

Washdown Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115/230, 1 Phase, CFM High 5,220, CFM Low -, Air Velocity (FPM) @ 20 Ft. 423, Motor HP 1/4, Motor RPM 1075, Operating Amps 3.28/1.68, Mounting Location Wall, Fan RPM 1075, Commercial, Assembled Assembled, CFM/Watt 17.6, Outside Dia. 33 In., Includes Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 600
  • Air Velocity (FPM) @ 60 Ft. 135
  • Air Velocity (FPM) @ 80 Ft. 10
  • Application Spot Cooling and People Cooling
  • Bearing Type Ball
  • Assembled Yes
  • Air Velocity (FPM) @ 40 Ft 198
  • Height 33"
  • Includes Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable
  • Motor RPM 1075
  • Item Stainless Steel Washdown Air Circulator
  • Motor HP 1/4
  • Operating Amps 3.28/1.68
  • Outside Dia. 33"
  • Number of Blades 3
  • Phase 1
  • Thermal Protection Auto
  • CFM High 5220
  • Width 33"
  • CFM Low -
  • CFM/Watt 17.6
  • Drive Type Direct
  • Fan RPM 1075
  • Housing Material Stainless Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Nonvented
  • Voltage 115/230 V
  • Motor Type Permanent Split Capacitor
  • Speeds 1
  • Watts 295/280
  • Standards UL/cUL/OSHA/BISSC/USDA/NSF
  • Wire Guard Finish Electro Polish
  • Guard Material 304 Stainless Steel
  • Blade Material 304 Stainless Steel
  • Motor Insulation Class B
  • Environmental Applications Industrial
  • Air Velocity (FPM) @ 10 Ft. 875
  • Blade Dia. 24"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 105 Degrees F
  • Oscillating No
  • Mobile/Stationary Stationary
  • Sound Level 77 dBA
  • Max. Depth 15"
  • Fan Mounting Location Wall
  • Fan Accessory Style Washdown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list