Skip Content
Discontinued with Replacement
AIR CIRCULATOR,48 IN,21,000 CFM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,48 IN,21,000 CFM,115

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4VAD9
  • Mfr. Model # 4VAD9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 248.0 lbs
Suggested Replacement Product
AIR CIRCULATO, 1/3 HP,10 FT.,115V

Price: NA

Product Details

Air Circulator, Blade Dia. 48 In., Stationary, Non-Oscillating, Speeds 2, Voltage 115V, 1 Phase, CFM High 21,000, CFM Low 14,000, Air Velocity (FPM) @ 20 Ft. 500/300, Motor HP 3/4, Motor RPM 1725/1140, Operating Amps 8.9/6.1, Mounting Location Ceiling or

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 370/280
  • Air Velocity (FPM) @ 20 Ft. 500/300
  • Air Velocity (FPM) @ 60 Ft. 340/250
  • Application Spot Cooling
  • Bearing Type Ball
  • Assembled Partially Assembled
  • Height 50"
  • Includes 9 ft. (3) Conductor Cord with Grounded Molded Plug and Built In Cord Wrap
  • Item Air Circulator
  • Motor RPM 1725/1140
  • Motor HP 3/4
  • Number of Blades 6
  • Operating Amps 8.9/6.1
  • Phase 1
  • Outside Dia. 50"
  • Thermal Protection Auto
  • CFM Low 14,000
  • CFM High 21,000
  • Width 50"
  • Drive Type Belt
  • Cord Length 10 ft.
  • Housing Material Steel
  • Fan RPM 390/260
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Speeds 2
  • Voltage 115V
  • Watts 560
  • Blade Material Steel
  • Standards UL, cUL, OSHA
  • Environmental Applications Commercial
  • Guard Material Steel
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Blade Dia. 48"
  • Max. Depth 21-1/4"
  • Sound Level 69dBA
  • Max. Ambient Temp. 104 Degrees F
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list