AIR CIRCULATOR,48 IN,19,500 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,48 IN,19,500 CFM

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4VAD6
  • Mfr. Model # 4VAD6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 464/279
  • Air Velocity (FPM) @ 40 Ft 344/260
  • Air Velocity (FPM) @ 60 Ft. 316/232
  • Assembled Partially Assembled
  • Bearing Type Ball
  • Height 50"
  • Includes 9 ft. (3) Conductor Cord with Grounded Molded Plug, Built-In Cord Wrap
  • Motor HP 3/4
  • Motor RPM 1,075/750
  • Number of Blades 3
  • Phase 1
  • Operating Amps 8.9/6.1
  • Outside Dia. 50"
  • Thermal Protection Auto
  • Width 50"
  • CFM High 19,500
  • CFM Low 14,100
  • Cord Length 10 ft.
  • Drive Type Direct
  • Housing Material Steel
  • Fan RPM 825/600
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Voltage 115
  • Speeds 2
  • Watts 560
  • Blade Material Steel
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Environmental Applications Commercial
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 48"
  • Sound Level 78 dBA
  • Max. Depth 21-1/4"
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, Floor
  • Application Spot Cooling
  • Item Air Circulator
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list