AIR CIRCULATOR,42 IN,16,000 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,42 IN,16,000 CFM

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4VAD5
  • Mfr. Model # 4VAD5
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 418/262
  • Air Velocity (FPM) @ 40 Ft 284/204
  • Air Velocity (FPM) @ 60 Ft. 240/173
  • Assembled Partially Assembled
  • Height 43-1/2"
  • Bearing Type Ball
  • Includes 9 ft. (3) Conductor Cord with Grounded Molded Plug, Built-In Cord Wrap
  • Motor HP 3/4
  • Motor RPM 1,075/750
  • Number of Blades 3
  • Outside Dia. 43-1/2"
  • Operating Amps 8.9/6.1
  • Phase 1
  • Thermal Protection Auto
  • Width 43-1/2"
  • CFM High 16,000
  • CFM Low 11,600
  • Cord Length 10 ft.
  • Drive Type Direct
  • Fan RPM 825/600
  • Housing Material Steel
  • Motor Enclosure Open Dripproof
  • Hz 60
  • Speeds 2
  • Voltage 115
  • Watts 560
  • Blade Material Steel
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Environmental Applications Commercial
  • Shaft Dia. 5/8"
  • Motor Insulation Class B
  • Blade Dia. 42"
  • Max. Ambient Temp. 104 Degrees F
  • Sound Level 74 dBA
  • Oscillating No
  • Max. Depth 21-1/4"
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, Floor
  • Application Spot Cooling
  • Item Air Circulator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list