Skip Content
AIR CIRCULATOR,36IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,36IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3PEH2A
  • Mfr. Model # 3PEH2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 89.0 lbs

Technical Specs

  • Application Industrial Spot Cooling
  • Air Velocity (FPM) @ 60 Ft. 240
  • Air Velocity (FPM) @ 20 Ft. 1000
  • Air Velocity (FPM) @ 40 Ft 415
  • Assembled Yes
  • Bearing Type Ball
  • Height 39"
  • Includes Conduit Box, Mounting Device and Mounting Bolts
  • Motor HP 1/2
  • Item Air Circulator
  • Motor RPM 1075
  • Operating Amps 1.50/0.75
  • Number of Blades 3
  • Outside Dia. 39"
  • Phase 3
  • Thermal Protection Auto
  • Width 39"
  • Cord Length Hard Wired
  • CFM High 12,500
  • Drive Type Direct
  • Fan RPM 1,075
  • Hz 60
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type 3 Phase
  • Voltage 208-230/460V
  • Watts 500
  • Speeds 1
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Galvanized Steel
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Shaft Dia. 1/2"
  • Motor Insulation Class B
  • Blade Dia. 36"
  • Max. Ambient Temp. 104 Degrees F
  • Air Velocity (FPM) @ 10 Ft. 1330
  • Oscillating No
  • Sound Level 82dBA
  • Max. Depth 25-1/2"
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Wall
  • CFM/Watt 30.23
  • Environmental Applications Industrial
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list