Skip Content
AIR CIRCULATOR,36IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,36IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCH3A
  • Mfr. Model # 1VCH3
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1427
  • Shipping Weight 119.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 1,000
  • Air Velocity (FPM) @ 40 Ft 415
  • Assembled Yes
  • Air Velocity (FPM) @ 60 Ft. 240
  • Bearing Type Ball
  • Height 39"
  • Includes Wall Bracket, Secondary Support Cable
  • Item Air Circulator
  • Number of Blades 4
  • Motor RPM 1,140
  • Operating Amps 7.0/3.5
  • Motor HP 3/4
  • Phase 1
  • Outside Dia. 39"
  • Thermal Protection Auto
  • CFM High 12,500
  • Drive Type Direct
  • Width 39"
  • Fan RPM 1,140
  • Hz 60
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Watts 701
  • Voltage 115/230
  • Speeds 1
  • Motor Type Capacitor Start
  • Blade Material Cast Aluminum
  • Wire Guard Finish Steel
  • Standards UL Listed (Motors)
  • Guard Material Steel
  • Blade Dia. 36"
  • Shaft Dia. 5/8"
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 1,330
  • Max. Depth 25-3/4"
  • Max. Ambient Temp. 104 Degrees F
  • Sound Level 82 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Application Hazardous Location Spot Cooling
  • Environmental Applications Hazardous Location
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list