AIR CIRCULATOR,36 IN,12,500 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CIRCULATOR,36 IN,12,500 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCH3
  • Mfr. Model # 1VCH3
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Includes Wall Bracket, Secondary Support Cable
  • Assembled Yes
  • Air Velocity (FPM) @ 40 Ft 415
  • Air Velocity (FPM) @ 20 Ft. 1,000
  • Bearing Type Ball
  • Air Velocity (FPM) @ 60 Ft. 240
  • Height 39"
  • Motor HP 3/4
  • Motor RPM 1,140
  • Operating Amps 7.0/3.5
  • Number of Blades 4
  • Phase 1
  • Outside Dia. 39"
  • Width 39"
  • Fan RPM 1,140
  • Thermal Protection Auto
  • CFM High 12,500
  • Drive Type Direct
  • Hz 60
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Type Capacitor Start
  • Speeds 1
  • Voltage 115/230
  • Watts 701
  • Wire Guard Finish Steel
  • Standards UL Listed (Motors)
  • Blade Material Cast Aluminum
  • Environmental Applications Hazardous Location
  • Air Velocity (FPM) @ 10 Ft. 1,330
  • Guard Material Steel
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Blade Dia. 36"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 25-3/4"
  • Sound Level 82 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Application Hazardous Location Spot Cooling
  • Item Air Circulator
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list