!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

DAYTON

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $645.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4VAC5A
  • Mfr. Model # 4VAC5
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 2759
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item High-Temperature Industrial Fan
  • Wheeled Base Stationary
  • Watts 460
  • Voltage 115V AC
  • Air Flow 8,900 cfm
  • RPM 1100
  • Fan Mounting Location Fan Head Only
  • Air Velocity @ 20 Ft. 700 fpm
  • Air Velocity @ 60 Ft. 117 fpm
  • Sound Level 75 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length No Cord
  • Height 33 in
  • Depth 13 3/4 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Height Adjustment Fixed Height
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 4.2 A
  • Air Velocity @ 10 Ft. 800 fpm
  • Air Velocity @ 40 Ft. 202 fpm
  • Assembly Required No
  • Max. Ambient Temp. 140 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • NEMA Plug Configuration Hardwired
  • Width 33 in
  • Number of Blades 3
  • Shaft Dia. 1/2 in
  • Colour Gray
  • Wire Guard Finish Polyester Powder Coated Gray
  • Drive Type Direct Drive
  • Includes Conduit Box, Mounting Bolts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list