AIR CIRCULATOR,30IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCH5A
  • Mfr. Model # 1VCH5
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1426
  • Shipping Weight 1.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 615/330
  • Air Velocity (FPM) @ 40 Ft 320
  • Air Velocity (FPM) @ 60 Ft. 140
  • Application Spot Cooling and People Cooling
  • Assembled Yes
  • Bearing Type Ball
  • Height 33"
  • Includes 15 ft. Extension Cord and 3 Position Drop Cord Switch
  • Item Air Circulator
  • Motor HP 1/2
  • Motor RPM 1,100/850
  • Number of Blades 3
  • Operating Amps 4.2/3.3
  • Phase 1
  • Outside Dia. 33"
  • Thermal Protection Auto
  • Width 33"
  • CFM High 9,400
  • CFM Low 8,750
  • CFM/Watt 27.8/27.4
  • Cord Length 2 ft.
  • Drive Type Direct
  • Housing Material Steel
  • Fan RPM 1,075/750
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • Speeds 2
  • Blade Material Mill Finish Aluminum
  • Standards UL, cUL, OSHA
  • Wire Guard Finish Yellow Polyester Powder Coat
  • Guard Material Steel
  • Motor Insulation Class B
  • Shaft Dia. 1/2"
  • Air Velocity (FPM) @ 10 Ft. 865/465
  • Blade Dia. 30"
  • Max. Depth 14-1/4"
  • Sound Level 77 dBA
  • Max. Ambient Temp. 104 Degrees F
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • Environmental Applications Industrial
  • Fan Accessory Style High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list