Skip Content
AIR CIRCULATOR,30IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,30IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCG8A
  • Mfr. Model # 1VCG8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 53.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 750
  • Air Velocity (FPM) @ 60 Ft. 180
  • Air Velocity (FPM) @ 40 Ft 310
  • Bearing Type Ball
  • Application Industrial Spot Cooling
  • Height 33"
  • Assembled Yes
  • Motor RPM 1,075
  • Motor HP 1/2
  • Item Air Circulator
  • Includes Conduit Box
  • Number of Blades 3
  • Operating Amps 2.21 - 2.21/1.21
  • Outside Dia. 33"
  • Phase 3
  • Thermal Protection None
  • Width 33"
  • CFM High 9,327
  • Drive Type Direct
  • Fan RPM 1,075
  • Cord Length Hard Wired
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type 3 Phase
  • Hz 60
  • Speeds 1
  • Voltage 208-230/460
  • Watts 446
  • Blade Material Mill Finish Aluminum
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 1,190
  • Shaft Dia. 1/2"
  • Blade Dia. 30"
  • Max. Depth 13-7/8"
  • Max. Ambient Temp. 104 Degrees F
  • Mobile/Stationary Stationary
  • Oscillating No
  • Sound Level 77 dBA
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • CFM/Watt 21.98
  • Environmental Applications Industrial
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list