Skip Content
AIR CIRCULATOR,30 IN,10,937 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,30 IN,10,937 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCH2
  • Mfr. Model # 1VCH2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 835
  • Air Velocity (FPM) @ 40 Ft 385
  • Assembled Yes
  • Air Velocity (FPM) @ 80 Ft. 260
  • Air Velocity (FPM) @ 60 Ft. 295
  • Motor HP 3/4
  • Bearing Type Ball
  • Includes Wall Bracket, Secondary Support Cable
  • Height 37"
  • Number of Blades 4
  • Motor RPM 1,140
  • Outside Dia. 33"
  • Operating Amps 7.0/3.5
  • CFM High 10,937
  • Phase 1
  • Width 33"
  • Thermal Protection Auto
  • Fan RPM 1,140
  • Drive Type Direct
  • Housing Material Steel
  • Hz 60
  • Motor Type Capacitor Start
  • Voltage 115/230
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Speeds 1
  • Watts 701
  • Wire Guard Finish Steel
  • Standards UL Listed (Motors)
  • Blade Material Cast Aluminum
  • Guard Material Steel
  • Environmental Applications Hazardous Location
  • Air Velocity (FPM) @ 10 Ft. 1,390
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 30"
  • Oscillating No
  • Sound Level 80 dBA
  • Max. Depth 25-3/4"
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Application Hazardous Location Spot Cooling
  • Item Air Circulator
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list