AIR CIRCULATOR,24IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1ZCN8A
  • Mfr. Model # 1ZCN8
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1426
  • Shipping Weight 36.5 lbs

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 145
  • Air Velocity (FPM) @ 20 Ft. 465
  • Application Greenhouse Cooling
  • Assembled Yes
  • Bearing Type Ball
  • Includes S Hooks and Mounting Chains
  • Height 31"
  • Item Air Circulator
  • Motor HP 1/4
  • Number of Blades 3
  • Motor RPM 1,075
  • Operating Amps 2.2
  • Phase 1
  • Width 27"
  • Thermal Protection Auto
  • CFM High 6,400
  • Outside Dia. 27"
  • CFM/Watt 49
  • Cord Length 10 ft.
  • Fan RPM 1,550
  • Drive Type Direct
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Speeds 1
  • Voltage 115
  • Watts 300
  • Standards UL/cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
  • Wire Guard Finish Gray Powder Coat
  • Blade Material Mill Finish Aluminum
  • Motor Insulation Class B
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 1,020
  • Shaft Dia. 1/2"
  • Blade Dia. 24"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 12"
  • Sound Level 74 dBA
  • Mobile/Stationary Stationary
  • Oscillating No
  • Fan Mounting Location Chain Suspension
  • Environmental Applications Agricultural
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list