Skip Content
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCH1A
  • Mfr. Model # 1VCH1
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1427
  • Shipping Weight 66.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 280
  • Air Velocity (FPM) @ 20 Ft. 520
  • Assembled Yes
  • Air Velocity (FPM) @ 60 Ft. 200
  • Air Velocity (FPM) @ 80 Ft. 125
  • Height 34"
  • Bearing Type Ball
  • Includes Wall Bracket, Secondary Support Cable
  • Item Air Circulator
  • Motor HP 1/4
  • Motor RPM 1,140
  • Number of Blades 4
  • Operating Amps 6.0/2.9
  • Phase 1
  • Outside Dia. 27"
  • Width 27"
  • Thermal Protection Auto
  • CFM High 5,486
  • Fan RPM 1,140
  • Drive Type Direct
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Speeds 1
  • Motor Type Capacitor Start
  • Voltage 115/230
  • Watts 353
  • Wire Guard Finish Steel
  • Standards UL Listed (Motors)
  • Guard Material Steel
  • Blade Material Cast Aluminum
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 870
  • Max. Ambient Temp. 104 Degrees F
  • Shaft Dia. 5/8"
  • Blade Dia. 24"
  • Max. Depth 23-1/2"
  • Oscillating No
  • Sound Level 76 dBA
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Application Hazardous Location Spot Cooling
  • Environmental Applications Hazardous Location
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list