Skip Content
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCG7A
  • Mfr. Model # 1VCG7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 40.75 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 585
  • Air Velocity (FPM) @ 60 Ft. 245
  • Air Velocity (FPM) @ 40 Ft 355
  • Application Industrial Spot Cooling
  • Bearing Type Ball
  • Height 31"
  • Assembled Yes
  • Item Air Circulator
  • Includes Mounting Bolts, Conduit Box
  • Motor HP 1/2
  • Number of Blades 3
  • Motor RPM 1,075
  • Operating Amps 2.48 - 2.48/1.24
  • Outside Dia. 27"
  • Phase 3
  • Thermal Protection None
  • Width 27"
  • Drive Type Direct
  • CFM High 5,750
  • Fan RPM 1,075
  • Cord Length Hard Wired
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 1
  • Motor Type 3 Phase
  • Voltage 208-230/460
  • Wire Guard Finish Gray Polyester Powder Coat
  • Watts 238
  • Blade Material Mill Finish Aluminum
  • Air Velocity (FPM) @ 10 Ft. 920
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 23-1/2"
  • Oscillating No
  • Sound Level 74 dBA
  • Guard Material Steel
  • Standards UL, cUL, OSHA
  • Motor Insulation Class B
  • Mobile/Stationary Stationary
  • Blade Dia. 24"
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • CFM/Watt 13.95
  • Environmental Applications Industrial
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list