Skip Content
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCG4A
  • Mfr. Model # 1VCG4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 45.9 lbs

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 290
  • Air Velocity (FPM) @ 60 Ft. 95
  • Air Velocity (FPM) @ 20 Ft. 445
  • Application 208 V and Lighting Circuits
  • Bearing Type Ball
  • Assembled Yes
  • Height 31"
  • Includes Wall Bracket, Conduit Box
  • Motor RPM 1,075
  • Motor HP 1/2
  • Item Air Circulator
  • Outside Dia. 27"
  • Number of Blades 3
  • Thermal Protection Auto
  • Phase 1
  • Operating Amps 1.78
  • Width 27"
  • CFM High 6,000
  • CFM/Watt 19.96
  • Cord Length Hard Wired
  • Hz 60
  • Drive Type Direct
  • Fan RPM 1,075
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Speeds 1
  • Voltage 277
  • Blade Material Mill Finish Aluminum
  • Watts 430
  • Wire Guard Finish Gray Polyester Powder Coat
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 960
  • Standards UL, cUL, OSHA
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Max. Depth 23"
  • Blade Dia. 24"
  • Max. Ambient Temp. 104 Degrees F
  • Mobile/Stationary Stationary
  • Oscillating No
  • Sound Level 74 dBA
  • Fan Mounting Location Wall
  • Environmental Applications Industrial
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list