Skip Content
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCG1A
  • Mfr. Model # 1VCG1
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1425
  • Shipping Weight 1.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 590
  • Air Velocity (FPM) @ 60 Ft. 170
  • Air Velocity (FPM) @ 40 Ft 245
  • Application Spot Cooling for Food and Beverage Processing Plants
  • Assembled Yes
  • Height 31"
  • Bearing Type Ball
  • Item Air Circulator
  • Includes Wall Bracket, Safety Support Cable, Conduit Box
  • Motor RPM 1,140
  • Motor HP 1/3
  • Operating Amps 3.6/1.8
  • Number of Blades 3
  • Outside Dia. 27"
  • Phase 1
  • Width 27"
  • Thermal Protection Auto
  • CFM High 6,900
  • Drive Type Direct
  • Cord Length Hard Wired
  • Fan RPM 1,140
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Capacitor Start
  • Watts 389
  • Voltage 115/230
  • Wire Guard Finish Zinc Plated
  • Speeds 1
  • Blade Material Mill Finish Aluminum
  • Air Velocity (FPM) @ 10 Ft. 1,090
  • Standards UL/cUL/OSHA/UL 507 Hosedown Test
  • Motor Insulation Class F
  • Guard Material Steel
  • Blade Dia. 24"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Oscillating No
  • Max. Depth 23"
  • Sound Level 77 dBA
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Environmental Applications Industrial
  • Fan Accessory Style Washdown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list