AIR CIRCULATOR,24 IN,6100 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,24 IN,6100 CFM

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4VAD2
  • Mfr. Model # 4VAD2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.59 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 350/245
  • Air Velocity (FPM) @ 40 Ft 140/100
  • Air Velocity (FPM) @ 60 Ft. 50/35
  • Bearing Type Ball
  • Assembled Partially Assembled
  • Height 25-1/2
  • Includes 9 ft. (3) Conductor Cord with Grounded Molded Plug, Built-In Cord Wrap
  • Motor HP 1/3
  • Motor RPM 1,075/750
  • Number of Blades 3
  • Operating Amps 3.7/3.4
  • Outside Dia. 25-1/2"
  • Phase 1
  • Thermal Protection Auto
  • Width 21-1/2"
  • CFM High 6,100
  • Cord Length 10 ft.
  • CFM Low 4,100
  • Fan RPM 1,075/750
  • Housing Material Steel
  • Drive Type Direct
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 2
  • Voltage 115
  • Watts 250
  • Standards UL, cUL, OSHA
  • Blade Material Steel
  • Guard Material Steel
  • Environmental Applications Commercial
  • Motor Insulation Class B
  • Max. Ambient Temp. 104 Degrees F
  • Oscillating No
  • Sound Level 74 dBA
  • Blade Dia. 24"
  • Shaft Dia. 1/2"
  • Max. Depth 13-1/2"
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, Floor
  • Application Spot Cooling
  • Item Air Circulator
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list