Skip Content
Discontinued with Replacement
AIR CIRCULATOR,24 IN,6000 CFM,277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,24 IN,6000 CFM,277V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCG4
  • Mfr. Model # 1VCG4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.9 lbs
Suggested Replacement Product
AIR CIRCULATOR,24IN BLADE DIA,NON-OSC

Price: NA

Product Details

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 277V, 1 Phase, CFM High 6000, Air Velocity (FPM) @ 20 Ft. 445, Motor HP 1/2, Motor RPM 1075, Operating Amps 1.8, Mounting Location Wall, Fan RPM 1075, Industrial, Assembled

Technical Specs

  • Air Velocity (FPM) @ 40 Ft 290
  • Air Velocity (FPM) @ 20 Ft. 445
  • Air Velocity (FPM) @ 60 Ft. 95
  • Bearing Type Ball
  • Application 208 V and Lighting Circuits
  • Assembled Yes
  • Height 31"
  • Includes Wall Bracket, Conduit Box
  • Item Air Circulator
  • Motor HP 1/2
  • Motor RPM 1,075
  • Number of Blades 3
  • Outside Dia. 27"
  • Operating Amps 1.78
  • Phase 1
  • Thermal Protection Auto
  • Cord Length Hard Wired
  • Width 27"
  • CFM High 6,000
  • CFM/Watt 19.96
  • Fan RPM 1,075
  • Drive Type Direct
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 1
  • Blade Material Mill Finish Aluminum
  • Motor Type Permanent Split Capacitor
  • Voltage 277
  • Watts 430
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Environmental Applications Industrial
  • Motor Insulation Class B
  • Shaft Dia. 5/8"
  • Blade Dia. 24"
  • Air Velocity (FPM) @ 10 Ft. 960
  • Max. Ambient Temp. 104 Degrees F
  • Sound Level 74 dBA
  • Max. Depth 23"
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list