AIR CIRCULATOR,24 IN,5486 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CIRCULATOR,24 IN,5486 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCH1
  • Mfr. Model # 1VCH1
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 60 Ft. 200
  • Assembled Yes
  • Air Velocity (FPM) @ 80 Ft. 125
  • Air Velocity (FPM) @ 40 Ft 280
  • Air Velocity (FPM) @ 20 Ft. 520
  • Bearing Type Ball
  • Height 34"
  • Includes Wall Bracket, Secondary Support Cable
  • Motor HP 1/4
  • Number of Blades 4
  • Operating Amps 6.0/2.9
  • Motor RPM 1,140
  • Outside Dia. 27"
  • Phase 1
  • Thermal Protection Auto
  • Drive Type Direct
  • CFM High 5,486
  • Width 27"
  • Fan RPM 1,140
  • Housing Material Steel
  • Hz 60
  • Motor Type Capacitor Start
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Speeds 1
  • Voltage 115/230
  • Wire Guard Finish Steel
  • Watts 353
  • Blade Material Cast Aluminum
  • Standards UL Listed (Motors)
  • Motor Insulation Class B
  • Environmental Applications Hazardous Location
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 870
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 24"
  • Shaft Dia. 5/8"
  • Max. Depth 23-1/2"
  • Sound Level 76 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Wall
  • Application Hazardous Location Spot Cooling
  • Item Air Circulator
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list