Skip Content
AIR CIRCULATOR,20IN BLADE DIA,OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,20IN BLADE DIA,OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCF2A
  • Mfr. Model # 1VCF2
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 34.85 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 580/375
  • Air Velocity (FPM) @ 40 Ft 240/156
  • Air Velocity (FPM) @ 60 Ft. 155/100
  • Application Spot Cooling and People Cooling
  • Assembled Yes
  • Bearing Type Ball
  • Includes Mounting Bolts
  • Height 23"
  • Item Air Circulator
  • Motor RPM 1,075/750
  • Number of Blades 3
  • Outside Dia. 23"
  • Thermal Protection Auto
  • Operating Amps 2.25/0.51
  • Motor HP 1/4
  • Phase 1
  • Width 23"
  • CFM Low 3,055
  • CFM High 4,700
  • Cord Length 10 ft.
  • Fan RPM 1,075
  • Drive Type Direct
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Voltage 115
  • Wire Guard Finish Gray Polyester Powder Coat
  • Watts 198
  • Blade Material Mill Finish Aluminum
  • Standards UL, cUL, OSHA
  • Motor Insulation Class B
  • Guard Material Steel
  • Air Velocity (FPM) @ 10 Ft. 900/585
  • Shaft Dia. 1/2"
  • Blade Dia. 20"
  • Max. Ambient Temp. 104 Degrees F
  • Sound Level 76 dBA
  • Max. Depth 17-3/4"
  • Oscillating Yes
  • Mobile/Stationary Stationary
  • Fan Mounting Location IBeam, Pedestal, Wall
  • CFM/Watt 21.5
  • Environmental Applications Industrial
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list