AIR CIRCULATOR,20IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CIRCULATOR,20IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VAC6A
  • Mfr. Model # 4VAC6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 35.62 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 580
  • Air Velocity (FPM) @ 60 Ft. 155
  • Application High Temp. Spot Cooling
  • Air Velocity (FPM) @ 40 Ft 240
  • Assembled Yes
  • Bearing Type Ball
  • Height 23"
  • Includes Mounting Bolts
  • Item Air Circulator
  • Motor RPM 1725
  • Motor HP 1/2
  • Outside Dia. 23"
  • Phase 1
  • Number of Blades 3
  • Operating Amps 5.4/2.7
  • Thermal Protection Auto
  • Width 23"
  • CFM High 5,500
  • Drive Type Direct
  • Fan RPM 1725
  • Housing Material Steel
  • Hz 60
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Mill Finish Aluminum
  • Speeds 1
  • Motor Enclosure Totally Enclosed Air-Over
  • Watts 198
  • Voltage 115/230
  • Standards UL, cUL, OSHA
  • Motor Insulation Class B
  • Guard Material Steel
  • Max. Depth 12-1/4"
  • Shaft Dia. 1/2"
  • Air Velocity (FPM) @ 10 Ft. 900
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 20"
  • Sound Level 76dBA
  • Mobile/Stationary Stationary
  • Oscillating No
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • Motor Type Permanent Split Capacitor
  • Environmental Applications Industrial
  • Fan Accessory Style High Ambient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list