AIR CIRCULATOR,20IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CIRCULATOR,20IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VAC3A
  • Mfr. Model # 4VAC3
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 26.34 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 375
  • Air Velocity (FPM) @ 40 Ft 156
  • Air Velocity (FPM) @ 60 Ft. 101
  • Assembled Yes
  • Application High Temp. Spot Cooling
  • Bearing Type Ball
  • Item Air Circulator
  • Height 23"
  • Includes Mounting Bolts
  • Motor HP 1/4
  • Motor RPM 1120
  • Operating Amps 2.5
  • Number of Blades 3
  • Phase 1
  • Outside Dia. 23"
  • Thermal Protection Auto
  • Width 23"
  • Drive Type Direct
  • CFM High 4,700
  • Housing Material Steel
  • Hz 60
  • Fan RPM 1075
  • Speeds 1
  • Motor Enclosure Totally Enclosed Air-Over
  • Voltage 115
  • Watts 130
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Blade Material Mill Finish Aluminum
  • Motor Insulation Class B
  • Shaft Dia. 1/2"
  • Air Velocity (FPM) @ 10 Ft. 585
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 20"
  • Max. Depth 12-1/4"
  • Sound Level 73dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • Motor Type Permanent Split Capacitor
  • Environmental Applications Industrial
  • Fan Accessory Style High Ambient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list