Skip Content
AIR CIRCULATOR,20IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,20IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1VCE7A
  • Mfr. Model # 1VCE7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 29.9 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 580/375
  • Air Velocity (FPM) @ 40 Ft 240/156
  • Air Velocity (FPM) @ 60 Ft. 155/100
  • Application Spot Cooling and People Cooling
  • Bearing Type Ball
  • Assembled Yes
  • Height 23"
  • Includes Mounting Bolts
  • Motor RPM 1,075/750
  • Item Air Circulator
  • Motor HP 1/4
  • Operating Amps 0.94/0.66
  • Outside Dia. 23"
  • Number of Blades 3
  • Phase 1
  • Thermal Protection Auto
  • Cord Length 10 ft.
  • CFM High 4,700
  • CFM Low 3,055
  • Width 23"
  • Drive Type Direct
  • Fan RPM 1,075
  • Housing Material Steel
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 2
  • Hz 60
  • Watts 198
  • Voltage 115
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Mill Finish Aluminum
  • Motor Insulation Class B
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Shaft Dia. 1/2"
  • Air Velocity (FPM) @ 10 Ft. 900/585
  • Blade Dia. 20"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 12-3/4"
  • Sound Level 76 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • CFM/Watt 21.59
  • Environmental Applications Industrial
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list