Skip Content
AIR CIRCULATOR,18IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,18IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13F045A
  • Mfr. Model # 13F045
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1424
  • Shipping Weight 28.4 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 360/310
  • Air Velocity (FPM) @ 40 Ft 110/95
  • Application Spot Cooling and People Cooling
  • Assembled Yes
  • Bearing Type Ball
  • Height 23"
  • Includes Mounting Bolts
  • Item Air Circulator
  • Number of Blades 3
  • Motor HP 1/4
  • Operating Amps 1.70/1.60
  • Motor RPM 1075/750
  • Phase 1
  • Outside Dia. 23"
  • Thermal Protection Auto
  • Width 23"
  • Cord Length 10 ft.
  • CFM Low 2900
  • CFM High 4,500
  • Drive Type Direct
  • Fan RPM 1,075/700
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Permanent Split Capacitor
  • Voltage 115V
  • Speeds 2
  • Watts 183/147
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Mill Finish Aluminum
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 970/670
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 18"
  • Max. Depth 14-1/4"
  • Sound Level 70dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • CFM/Watt 20.68
  • Environmental Applications Industrial
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list