AIR CIRCULATOR,18 IN,3600 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,18 IN,3600 CFM

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4VAC9
  • Mfr. Model # 4VAC9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.43 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 415/274
  • Air Velocity (FPM) @ 60 Ft. 110/73
  • Bearing Type Ball
  • Assembled Partially Assembled
  • Air Velocity (FPM) @ 40 Ft 250/165
  • Includes 9 ft. (3) Conductor Cord with Grounded Molded Plug, Built-In Cord Wrap
  • Height 19-1/2"
  • Motor HP 1/4
  • Number of Blades 3
  • Motor RPM 1,075/750
  • Operating Amps 1.7/1.6
  • Outside Dia. 19-1/2"
  • Phase 1
  • Thermal Protection Auto
  • Width 19-1/2"
  • CFM High 3,600
  • Cord Length 10 ft.
  • CFM Low 2,400
  • Drive Type Direct
  • Fan RPM 1,075/750
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Watts 188
  • Speeds 2
  • Voltage 115
  • Blade Material Steel
  • Standards UL, cUL, OSHA
  • Environmental Applications Commercial
  • Guard Material Steel
  • Motor Insulation Class B
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 18"
  • Max. Depth 13-1/2"
  • Sound Level 74 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling
  • Application Spot Cooling
  • Item Air Circulator
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list