Skip Content
Discontinued with Replacement
AIR CIRCULATOR,16IN BLADE DIA,NON-OSC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRCULATOR,16IN BLADE DIA,NON-OSC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13F044A
  • Mfr. Model # 13F044
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.85 lbs
Suggested Replacement Product
AIR CIRCULATOR,18IN BLADE DIA,NON-OSC

Price: NA

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 210/140
  • Air Velocity (FPM) @ 40 Ft 60/40
  • Application Spot Cooling and People Cooling
  • Assembled Yes
  • Height 20"
  • Bearing Type Ball
  • Includes Mounting Bolts
  • Item Air Circulator
  • Motor RPM 1075/750
  • Motor HP 1/4
  • Number of Blades 4
  • Operating Amps 1.1/1
  • Thermal Protection Auto
  • Outside Dia. 20"
  • Width 20"
  • Phase 1
  • CFM High 2000
  • CFM Low 1320
  • Cord Length 10 ft.
  • Drive Type Direct
  • Fan RPM 1625
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Voltage 115V
  • Watts 93/61
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Mill Finish Aluminum
  • Standards UL, cUL, OSHA
  • Motor Insulation Class B
  • Shaft Dia. 5/16"
  • Guard Material Steel
  • Max. Ambient Temp. 104 Degrees F
  • Air Velocity (FPM) @ 10 Ft. 440/290
  • Blade Dia. 16"
  • Max. Depth 14-1/4"
  • Sound Level 69dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • Environmental Applications Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list