Skip Content
AIR CIRCULATOR,12 IN,1554 CFM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CIRCULATOR,12 IN,1554 CFM,115V

SCHAEFER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ALD4
  • Mfr. Model # 6ALD4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.3 lbs

Technical Specs

  • Application Spot Cooling and People Cooling
  • Assembled Yes
  • Bearing Type Ball
  • Includes Wall Mount Bracket
  • Height 15"
  • Motor HP 1/10
  • Motor RPM 1725
  • Item Air Circulator
  • Number of Blades 3
  • Outside Dia. 15"
  • Phase 1
  • Thermal Protection Auto
  • Operating Amps 1.3
  • CFM High 1554
  • Width 15"
  • Cord Length 5 ft.
  • Drive Type Direct
  • Fan RPM 1725
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Housing Material Steel
  • Motor Type Permanent Split Capacitor
  • Speeds 1
  • Voltage 115V
  • Wire Guard Finish White Polyester Powder Coat
  • Watts 108
  • Environmental Applications Industrial
  • Guard Material Galvanized Steel
  • Shaft Dia. 1/2"
  • Blade Material Aluminum
  • Motor Insulation Class B
  • Blade Dia. 12"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 14"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Fan Mounting Location Wall
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list