Skip Content
AIR CIRC,42 IN,16,000 CFM,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR CIRC,42 IN,16,000 CFM,208-230

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN13F063
  • Mfr. Model # 13F063
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 418
  • Air Velocity (FPM) @ 40 Ft 284
  • Air Velocity (FPM) @ 60 Ft. 240
  • Assembled Partially Assembled
  • Bearing Type Ball
  • Motor HP 3/4
  • Includes 10 ft. Pigtail Cord Prewired for 460 V, Built-In Cord Wrap
  • Height 43-1/2"
  • Number of Blades 3
  • Motor RPM 1,075/750
  • Operating Amps 3.6 - 3.8/1.9
  • Phase 3
  • Outside Dia. 43-1/2"
  • CFM High 16,000
  • Width 43-1/2"
  • Thermal Protection Auto
  • Cord Length 10 ft.
  • CFM Low 11,600
  • Drive Type Direct
  • Fan RPM 825
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Housing Material Steel
  • Speeds 1
  • Voltage 208 - 230/460
  • Watts 560
  • Blade Material Steel
  • Standards UL, cUL, OSHA
  • Guard Material Steel
  • Environmental Applications Commercial
  • Motor Insulation Class B
  • Blade Dia. 42"
  • Shaft Dia. 5/8"
  • Max. Depth 21-1/4"
  • Max. Ambient Temp. 104 Degrees F
  • Sound Level 74 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, Floor
  • Application Spot Cooling
  • Item Air Circulator
  • Fan Accessory Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list